MOTOR CIRCUIT

Item #: 491940

Cat #: HLL36050M72

UPC: 785901632412

to view pricing and more.

Overview

SQD HLL36050M72 MOTOR CIRCUIT
Also known as: 785901632412, HLL36050M72

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA