Angled Plug, 50A, 125/250V, 14-50P

Item #: 49197

Cat #: 5745-AN

UPC: 785007574517

to view pricing and more.
Documents & Guides
Plug, Angled, Straight Blade, 50 Amp, 125/250 Volt, NEMA 14-50P, 3 Pole, 4 Wire, Grounding, Black.

Overview

Plug, Angled, Straight Blade, 50 Amp, 125/250 Volt, NEMA 14-50P, 3 Pole, 4 Wire, Grounding, Black.
Also known as: 785007574517, 5745-AN

Specifications

Material: Nylon
Size: 3.4 in
NEMA Configuration: 14-50P
Color: Yellow
Material: Nylon
NEMA Configuration: 14-50P
Size: 3.4 in
Color: Yellow