Solid Raceway,PVC,3X3X6',LGRY,NM

Item #: 49206

Cat #: FS3X3LG6NM

UPC: 074983341283

to view pricing and more.
Panduct® type FS solid wall wiring duct, 3 W x 3 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 3 W x 3 H, 6' length, PVC, light gray, no mounting holes.

Solid Raceway, Polyvinyl Chloride, 3 Inches x 3 Inches x 6 Feet, Light Gray, No Mounting Hole, Base and covers sold separately, Made of lead-free PVC, UL Recognized for continuous use temperatures up to 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating V-0.

Also known as: 074983341283, FS3X3LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC