Push Button, 3-Position, Green, Mushroom Head, 120VAC, Illuminated

Item #: 49214

Cat #: 800T-FXMP16GA7

UPC: 781180150487

to view pricing and more.
Documents & Guides
Push Button, 3 Position, Momentary-Maintained-Maintained, 30mm, Mushroom Head, Illuminated, Green, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Overview

Push Button, 3 Position, Momentary-Maintained-Maintained, 30mm, Mushroom Head, Illuminated, Green, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXMP16GA7 from Rockwell Automation® is a 120 V AC 50/60 Hz, green, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-maintained with a standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. See below for product details.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180150487, 800T-FXMP16GA7

Specifications

Color: Green
Size: 30 mm
Volts AC: 120
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product
Color: Green
Volts AC: 120
Family / Style: 800T
Special Program: Rockwell Automation Preferred Product
Size: 30 mm
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4