Fluorescent Fixture, Food Processing, 4-Lamp, T5HO, 54W, 120-277V

Item #: 492288

Cat #: FLB-454-U-R3-M

UPC:

to view pricing and more.
Documents & Guides
Fluorescent Fixture, Food Processing, 4-Lamp, 54 Watt, 120-277 Volt, Bulb: T5 (Tubular), Length: 52 inch, Options: (R3) Mini-Receptacle, 3-Wire, Male, (M) Mirror Reflector

Overview

Fluorescent Fixture, Food Processing, 4-Lamp, 54 Watt, 120-277 Volt, Bulb: T5 (Tubular), Length: 52 inch, Options: (R3) Mini-Receptacle, 3-Wire, Male, (M) Mirror Reflector
Also known as: FLB-454-U-R3-M

Specifications

Length: 52 in
Wattage: 54
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 52 in
Light Technology: Fluorescent
Wattage: 54
Volts AC Range: 120 - 277