1" EMT Conduit, Steel, 10' Length

Item #: 49230
Cat #: 100
UPC: 091111020032
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch EMT Conduit, Steel, 10 Foot Length
EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.
Also known as: 091111020032, 100, 1" EMT, metal pipe, Conduit , Metal conduit, Shock tube

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)