TR DECO RECEP 20A 125V S+B WIRE RED

Item #: 492479

Cat #: TR26362-RED

UPC: 785007277371

to view pricing and more.
Documents & Guides
Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red

Overview

Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Also known as: 785007277371, TR26362-RED

Specifications

Phase: 3
Type: Receptacle
Color: Red
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Color: Red
Material: Thermoplastic
Mounting: Wall
Type: Receptacle
Amps: 20
NEMA Configuration: 5-20R