100mm Solid Base 1800x600mm

Item #: 49248

Cat #: PB1186

UPC: 783510255695

to view pricing and more.
Documents & Guides
HOF PB1186 100MM SOLID BASE 1

Overview

HOF PB1186 100MM SOLID BASE 1
Also known as: 783510255695, PB1186

Specifications

Color: Black
IP/NEMA Rating: IP55
Material: Steel
Color: Black
Material: Steel
IP/NEMA Rating: IP55