Relay, Safety, Control, 8-Blade, 24VDC, 2PDT, 8A

Item #: 492545
Cat #: 700-HPS2Z24
UPC: 884951682115
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Ice Cube, Control, 8-Blade, 8 Amp, 24 Volt DC, Coil, 2-Pole, Double Throw, Mechanically Linked Contacts, 10 per Package

Overview

Relay, Safety, Ice Cube, Control, 8-Blade, 8 Amp, 24 Volt DC, Coil, 2-Pole, Double Throw, Mechanically Linked Contacts, 10 per Package
Focus on your core activities to meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays provide flexibility and industry-proven reliability. And 700HP interposing relays feature plug-in pin style terminals. Catalog item 700-HPS2Z24 from Rockwell Automation® is a 24 V double-pole-double-throw (DPDT) printed circuit board (PCB) style. Its specifications include: two-pole safety relay and 8 A contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951682115, 700-HPS2Z24

Specifications

Volts DC Control: 24
Poles: 2
Type: Safety, Relay, Ice Cube
Mounting: Socket
Volts DC Control: 24
Type: Safety, Relay, Ice Cube
Poles: 2
Mounting: Socket

Customer Reviews

No reviews for this product
(0)