CONCEPT OI

Item #: 492605

Cat #: CP354518B

UPC: 783510151942

Sign In or Register to view pricing and more.

Overview

CONCEPT OI

A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510151942, CP354518B

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 13.780 in
Width: 17.720 in
Depth: 7.090 in
IP/NEMA Rating: IP66, NEMA 4
Height: 13.780 in
Depth: 7.090 in
Material: Steel
Width: 17.720 in