Type 4X, Hinged Cover, Wall Mount Enclosure

Item #: 492773

Cat #: AM24200RL

UPC: 085339924050

to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 24.00x20.00x10.00, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 24.00x20.00x10.00, Material/Finish: Fiberglass/Gray.

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339924050, AM24200RL

Specifications

Depth: 10 in
Height: 24 in
Color: Gray
Material: Fiberglass
Width: 20 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Color: Gray
Width: 20 in
IP/NEMA Rating: NEMA 4X
Height: 24 in
Material: Fiberglass
Mounting: Wall