Heat Shrink, Thin-Wall, 1", Green, 100' Spool

Item #: 492845

Cat #: FP-301-1-GREEN-100

UPC: 051135377659

to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Green, Shrink Ratio 2:1, 1 Inch, Expanded Insulation Diameter 1 Inch, Recovered Insulation Diameter 1/2 Inch, Tube Length 100 Foot Reel, Provides Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Green, Shrink Ratio 2:1, 1 Inch, Expanded Insulation Diameter 1 Inch, Recovered Insulation Diameter 1/2 Inch, Tube Length 100 Foot Reel, Provides Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
Also known as: 051135377659, FP-301-1-GREEN-100

Specifications

Length: 100 ft
Diameter: 1 in
Color: Green
Length: 100 ft
Color: Green
Diameter: 1 in