Red, 2" Diameter, 100' Spool

Item #: 492852

Cat #: FP-301-2-RED-100

UPC: 054007085188

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1 ", Recovered Insulation Diameter: 1/2 ", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Red, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1 ", Recovered Insulation Diameter: 1/2 ", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications
Also known as: 054007085188, FP-301-2-RED-100

Specifications

Length: 100 ft
Color: Red
Length: 100 ft
Color: Red