Ceiling Light, 2-Light, 60W, Antique Brushed Nickel

Item #: 49287
Cat #: 77064-965
UPC: 785652706493
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 12-1/2 inch, Finish: Antique Brushed Nickel

Overview

Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 12-1/2 inch, Finish: Antique Brushed Nickel
Also known as: 785652706493, 77064-965

Specifications

Type: 2-Light, Ceiling Fixture
Base: Medium Screw (E26)
Diameter: 12 1/2 in
Color: Antique Brushed Nickel
Wattage: 60
Type: 2-Light, Ceiling Fixture
Diameter: 12 1/2 in
Wattage: 60
Base: Medium Screw (E26)
Color: Antique Brushed Nickel

Customer Reviews

No reviews for this product
(0)