PRO-STK 480V 3PH 225A 42CR AL

Item #: 49296

Cat #: AEU3422RCXAXT1

UPC: 783175408702

to view pricing and more.
Documents & Guides
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.

Overview

ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Also known as: 783175408702, AEU3422RCXAXT1

Specifications

Type: Main Breaker
Phase: 3
Volts AC: 480, 277
Amps: 100, 225
Circuits: 42
Material: Aluminum
Type: Main Breaker
Volts AC: 480, 277
Circuits: 42
Phase: 3
Amps: 100, 225
Material: Aluminum