I/O Module, Digital AC Output, 8 Electronic Channel, 120VAC

Item #: 49300

Cat #: 1756-OA8E

UPC: 612598171392

to view pricing and more.
I/O Module, ControlLogix, Digital AC Output, 8 Electronic Channel, 120 Volt AC *** Rockwell Automation Preferred Product ***

Overview

I/O Module, ControlLogix, Digital AC Output, 8 Electronic Channel, 120 Volt AC *** Rockwell Automation Preferred Product ***

The ControlLogix architecture provides a wide range of input and output modules to span many applications, from high-speed digital to process control. The ControlLogix architecture uses a Producer-Consumer model so that input information and output status can be shared among multiple controllers.

Also known as: 612598171392, 1756-OA8E

Specifications

Mounting: Chassis
Volts AC: 120
Type: I/O Module
Family / Style: 1756
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Mounting: Chassis
Type: I/O Module
Standards: Build America Buy America Compliant
Volts AC: 120
Family / Style: 1756
Special Program: Rockwell Automation Preferred Product