TB TYC29MX CABLE TIE 85LB 30IN UV B

Item #: 493008

Cat #: TYC29MX

UPC: 786210681306

to view pricing and more.
Documents & Guides
THB TYC29MX CABLE TIE 85LB 30

Overview

THB TYC29MX CABLE TIE 85LB 30
Also known as: 786210681306, TYC29MX

Specifications

Diameter: 9 in
Length: 30 in
Color: Black
Weight Capacity: 85 lbs
Width: 0.300 in
Material: Nylon 12
Diameter: 9 in
Color: Black
Width: 0.300 in
Length: 30 in
Weight Capacity: 85 lbs
Material: Nylon 12