250 Watt Metal Halide Ballast

Item #: 49301
Cat #: 71A5771001D
UPC: 781087096475
Sign In or Register to view pricing and more.
Documents & Guides
250 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit. Compact: 3" x 4" Core Design.

Overview

250 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M58. Includes: Dry Film Capacitor and Bracket Kit. Compact: 3" x 4" Core Design.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087096475, 71A5771001D

Specifications

ANSI Code: M58
Shape: ED28 (Elliptical Dimple)
Type: Probe Start
Volts AC Range: 208, 240, 120
Wattage: 250
Light Technology: HID
ANSI Code: M58
Type: Probe Start
Wattage: 250
Shape: ED28 (Elliptical Dimple)
Volts AC Range: 208, 240, 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)