Compression Lug, 1-Hole, Copper

Item #: 49302
Cat #: LCAX1/0-38-X
UPC: 074983435272
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, 3/8", Short Barrel, 1/0 AWG Copper, Inspection Window, Tin-Plated, Color Coded Pink

Overview

Compression Lug, Copper, 1-Hole, 3/8", Short Barrel, 1/0 AWG Copper, Inspection Window, Tin-Plated, Color Coded Pink
The LCAX1/0-38-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit® and specified competitor die index numbers for proper crimp die selection. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. The lugs are also UL Listed and CSA Certified.
Also known as: 074983435272, LCAX1/0-38-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 3/8 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)