CABLE TIE 50LB 14IN WHI NYL FLM RTD

Item #: 493021

Cat #: TY28MFR

UPC: 786210899459

to view pricing and more.
Documents & Guides
Cable Tie, Flame Retardant White Nylon 6.6, Temperature Range of -20 to 65 Degrees Celsius (-4 to 149 F) for Indoor Applications, Length of 360.68mm (14.2 Inches), Width of 4.57mm (0.18 Inch), Thickness of 0.77mm (0.03 Inch), Maximum Bundle Diameter 101.6mm (4 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)

Overview

Cable Tie, Flame Retardant White Nylon 6.6, Temperature Range of -20 to 65 Degrees Celsius (-4 to 149 F) for Indoor Applications, Length of 360.68mm (14.2 Inches), Width of 4.57mm (0.18 Inch), Thickness of 0.77mm (0.03 Inch), Maximum Bundle Diameter 101.6mm (4 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Also known as: 786210899459, TY28MFR

Specifications

Width: 0.190 in
Color: White
Weight Capacity: 50 lbs
Length: 14.200 in
Material: Flame Retardant Nylon
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Flame Retardant Nylon
Color: White
Length: 14.200 in