Multi-Lok Stainless Steel Self-Locking Cable Ties

Item #: 493036

Cat #: TYS18-470

UPC: 786210915531

to view pricing and more.
Documents & Guides
Multi-Lok Stainless Steel Self-Locking Cable Ties

Overview

Multi-Lok Stainless Steel Self-Locking Cable Ties
Also known as: 786210915531, TYS18-470

Specifications

Weight Capacity: 250 lbs
Material: Stainless Steel
Length: 18 in
Width: 0.472 in
Weight Capacity: 250 lbs
Length: 18 in
Material: Stainless Steel
Width: 0.472 in