HOMACO 84IN ADJ DUAL RACK 21 - 32IN DEPTH

Item #: 493041

Cat #: 19-84-T4SDA2132

UPC: 662875682516

to view pricing and more.
Documents & Guides
HOMACO 84IN ADJ DUAL RACK 21 - 32IN DEPTH

Overview

HOMACO 84IN ADJ DUAL RACK 21 - 32IN DEPTH

Adjustable Dual Equipment Rack, 84"H x 20.19"W x 21.00" - 32.00"D, 45RU, 1000 lb. load rating, black.

Also known as: 662875682516, 19-84-T4SDA2132

Specifications

Type: Rack
Color: Black
Mounting: Floor
Size: 45RMU
Standards: California Proposition 65
Weight Capacity: 1000 lbs
Type: Rack
Mounting: Floor
Standards: California Proposition 65
Color: Black
Size: 45RMU
Weight Capacity: 1000 lbs