REXEL logo

Ring Terminal, large wire, vinyl insulat

Item #: 4931
Cat #: PV8-56R-QY
UPC: 074983695119
Sign In or Register to view pricing and more.
Ring Terminal, large wire, 8 AWG, 5/16" stud size, vinyl insulated, standard package.

Product Overview

Ring Terminal, large wire, 8 AWG, 5/16" stud size, vinyl insulated, standard package.
Also known as: 074983695119, PV8-56R-QY
Frequently Bought Together (50)
Panduit
PV10-10F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #10 Stud, Yellow
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
nVent Hoffman
JOBT4710 F66G120-T4710 *** Discontinued ***
nVent Hoffman
JOBT4715 F66G24-T4715 *** Discontinued ***
Multiple
THHN12STRORN500RL 12 AWG THHN/THWN Stranded Copper, Orange, 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
TFFN16STRBLU500RL 16 AWG TFFN, Blue, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
GRC07590 3/4" Rigid Elbow, 90°, Steel
Multiple
THHN8STRGRN500RL 8 AWG THHN Stranded Copper, Green, 500'
Multiple
THHN12STRBRN500RL 12 AWG THHN/THWN Stranded Copper, Brown, 500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Multiple
THHN8STRYEL500RL 8 AWG THHN Stranded Copper, Yellow, 500'
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
nVent Hoffman
F66G36 Wireway, Type 1, Hinged-Cover, 6" x 6" x 36", Steel, Gray, No Knockouts.
Multiple
UA050GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 1/2", Gray, Cut to Length
Appleton
GASK576 Conduit Body Gasket, Type Solid, Form 7, Size: 2", Neoprene
Hubbell-Kellems
HBL5362W Duplex Receptacle, 20A, 125V, White, Heavy Duty
Appleton
LB67 Conduit Body, Type: LB, Size: 2", Form 7, Grayloy Iron
Cooper Crouse-Hinds
370G 1 WDGNUT SHT STEEL FORM 7 CVR/GASK
Power-Strut
PS1100-3-AS-EG Rigid Strut Strap, 3", Steel, Electro-Galvanized
Thomas & Betts
CC-NPT-12-G-2 1/2 IN CABLE GLAND W/2HOLE GROMMET
Lenox
8010838PW185 Len 8010838pw185 44 7/8 X 1/2 X 0.0
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Multiple
125FA 1-1/4" PVC Female Terminal Adapter.
Appleton
PB-300-D Conduit Bushing, Insulating, 1", Threaded, Plastic
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
PB-200-D Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Appleton
FSK-1B-C Blank Cover, 1-Gang, Malleable Iron
Power-Utility Products
PPU TR-1/2-X-12-SS4 THREADED ROD
Omni Cable
A51203-BWG Tray Cable, XHHW, 12 AWG, 3 Conductor, 600V, Unshielded
Panduit
PV8-12R-XY Ring Terminal, large wire, vinyl insulat
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
American Fittings Corp
CN50 1/2 Steel Chase Nipple
Arlington
NMLT9075 Liquidtight Connector, 90°, 3/4", Non-Metallic
Arlington
NMLT50 Liquidtight Connector, 1/2", Straight, Non-Metallic
Arlington
NMLT9050 Liquidtight Connector, 90°, 1/2", Non-Metallic
Bizline
R1213HN188 Hex Nut, 1/2", Stainless Steel, 100/PK
Power-Strut
PS1100-1-1/4-SS Rigid Strut Strap, 1-1/4", Stainless Steel
Appleton
PB-400-D Conduit Bushing, Insulating, 1-1/4", Threaded, Plastic
Bizline
R12RC Ground Rod Coupler, 1/2", Zinc, 50/PK
3M
5300 Motor Lead Splicing Kit, 14 - 10 AWG, (3 Splices/kit)
Appleton
PB-800-D Conduit Bushing, Insulating, 3", Threaded, Plastic

Specifications

Color: Red, Red, Red
Material: Copper
Color: Red, Red, Red
Material: Copper

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)