REXEL logo

Flexible Coupling, 1" x 18" Long, Explosion-Proof, Stainless Steel

Item #: 493146
Cat #: EXGJH-318-SS
UPC: 781381612135
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, 1 Inch x 18 Inch Long, Explosion-Proof/Dust-Ignitionproof, Stainless Steel, For Use With Rigid/IMC Conduit

Overview

Flexible Coupling, 1 Inch x 18 Inch Long, Explosion-Proof/Dust-Ignitionproof, Stainless Steel, For Use With Rigid/IMC Conduit
Also known as: 781381612135, EXGJH-318-SS

Specifications

Diameter: 1 in
Material: Stainless Steel
Length: 18 in
Diameter: 1 in
Length: 18 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)