
EXGJH Flexible Coupling, 1-1/2 x 12" Length, Explosionproof, Stainless Steel
Item #: 493152
Cat #: EXGJH512SS
UPC: 781381792707
to view pricing and more.
Documents & Guides
EXGJH Flexible Coupling, 1-1/2 x 12 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
Overview
EXGJH Flexible Coupling, 1-1/2 x 12 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit
EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.
Also known as: 781381792707, EXGJH512SS
Specifications
| Diameter: | 1 1/2 in |
| Length: | 12 in |
| Material: | Stainless Steel |
| Diameter: | 1 1/2 in |
| Material: | Stainless Steel |
| Length: | 12 in |