EXGJH Flexible Coupling, 2 x 24" Length, Explosionproof, Stainless Steel

Item #: 493158

Cat #: EXGJH-624-SS

UPC: 781381792837

to view pricing and more.
Documents & Guides
EXGJH Flexible Coupling, 2 x 24 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 2 x 24 Inch Length, Explosionproof and Dust-Ignitionproof, Watertight, Stainless Steel End Fittings and Outer Braid, Stainless Steel Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.

Also known as: 781381792837, EXGJH-624-SS

Specifications

Material: Stainless Steel
Length: 24 in
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in
Length: 24 in