This product has been discontinued.
Lensed Troffer, 2 x 4, 3-Lamp, T8, 32W, 120-277V
Item #:
493160
Cat #:
GR83
UPC:
623961285875
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt
Overview
Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt
Also known as: 623961285875, GR83
Specifications
Type: | 3-Lamp |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Volts AC Range: | 208, 240, 120 |
Light Technology: | Fluorescent |
Type: | 3-Lamp |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Wattage: | 32 |
Volts AC Range: | 208, 240, 120 |
Customer Reviews
No reviews for this product
(0)