Gray nylon 66 type B connector 1" STRAIGHT

Item #: 493263

Cat #: 500004

UPC: 714118014698

to view pricing and more.
Documents & Guides
1" STRAIGHT NM B FTTNG

Overview

1" STRAIGHT NM B FTTNG
Also known as: 714118014698, 500004

Specifications

Diameter: 1 in
Material: Nylon
Diameter: 1 in
Material: Nylon