This product has been discontinued.

400mA High-Break Fast-Acting Ceramic Axial Fuse, 5mm x 20mm, 250V
Item #: 493275
Cat #: BK/GDA-V-400MA
UPC: 051712138598
to view pricing and more.
400mA High-Break Fast-Acting Ceramic Axial Fuse, 5mm x 20mm, 250V400mA IEC High-Break Fast-Acting Ceramic Axial, Fuse, 5mm x 20mm, 250V, BULK
Overview
400mA High-Break Fast-Acting Ceramic Axial Fuse, 5mm x 20mm, 250V400mA IEC High-Break Fast-Acting Ceramic Axial, Fuse, 5mm x 20mm, 250V, BULK
Also known as: 051712138598, BK/GDA-V-400MA
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 0.400 |
| Speed: | Fast Acting |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 0.400 |