MINIATURE CIRCUIT

Item #: 493313

Cat #: QOB220GFI35

UPC: 785901456421

to view pricing and more.

Overview

SQD QOB220GFI35 MINIATURE CIRCUIT
Also known as: 785901456421, QOB220GFI35

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 2
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 2
Mounting: Bolt On