This product has been discontinued.
Fluorescent, Extra Long Life, Energy Advantage Lamp, 32W
Item #:
493323
Cat #:
F32T8/TL841/XLL/ALTO-30PK
UPC:
046677281168
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 32W
Overview
Fluorescent, Extra Long Life, Energy Advantage Lamp, 32W
Philips 32 watt “ALTO®” with green endcaps has become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 1.5 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with 20 tons less mercury than previous non-ALTO lamps1 . Twelve years after introducing ALTO Lamp Technology, Philips launched ALTO II ™ Technology in 2007. Lamps with this technology have 50% less mercury than prior ALTO T8 lamps, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: 046677281168, F32T8/TL841/XLL/ALTO-30PK
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2950 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Lumens: | 2950 |
Base: | Medium Bi-Pin (G13) |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)