Overload Relay, Freedom,Size 3, 55 mm, 10 Amp, Class 10 ,20, 30

Item #: 493393

Cat #: C440B1A100SF3

UPC: 786685411941

to view pricing and more.
C440 Electronic, Overload Relay - Nema, Freedom Size 3, 55 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 20-100 Amp, Standard

Overview

C440 Electronic, Overload Relay - Nema, Freedom Size 3, 55 mm Frame, Selectable 10 Amp, Class 10 ,20, 30, Overload 20-100 Amp, Standard

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786685411941, C440B1A100SF3

Specifications

Family / Style: Freedom
Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Mounting: Contactor
Size: 3
Amps Range: 20 - 100
Family / Style: Freedom
Type: NEMA, IEC, Overload Relay, Electronic
Size: 3
Poles: 3
Mounting: Contactor
Amps Range: 20 - 100