PRO-STK 240V 3PH 225A 42CR AL

Item #: 49340

Cat #: AQU3422RCXAXT1

UPC: 783175408610

to view pricing and more.
Documents & Guides
PRO-STK 240V 3PH 225A 42CR AL

Overview

PRO-STK 240V 3PH 225A 42CR AL
Also known as: 783175408610, AQU3422RCXAXT1

Specifications

Phase: 3
Circuits: 42
Amps: 225
Height: 49.500 in
Volts AC: 120/208Y
Phase: 3
Amps: 225
Volts AC: 120/208Y
Circuits: 42
Height: 49.500 in