This product has been discontinued.
![Dimmable LED Lamp, F15, 3-1/2W, 120V, Medium Base Dimmable LED Lamp, F15, 3-1/2W, 120V, Medium Base](https://rexel-cdn.com/products/phi3.jpg?i=DBF2EA03-357F-4664-BFD9-5A3B170F4AC5&f=420)
Dimmable LED Lamp, F15, 3-1/2W, 120V, Medium Base
Item #:
493440
Cat #:
3.5F15/END/2700-E26-DIM-8/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, F15, 3-1/2W, 120V, Medium Base### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 119995 ### Dimmable LED Lamp, 3-1/2 W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25000 Hours, Energy Star Rated, Lamp Finish: Clear
Overview
Dimmable LED Lamp, F15, 3-1/2W, 120V, Medium Base### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 119995 ### Dimmable LED Lamp, 3-1/2 W, 120V, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25000 Hours, Energy Star Rated, Lamp Finish: Clear
Also known as: 3.5F15/END/2700-E26-DIM-8/1
Specifications
Color: | Clear |
Shape: | F15 (Flambeau) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 180 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 3.500 |
Light Technology: | LED |
Dimmable: | Yes |
Color: | Clear |
Base: | Medium Screw (E26) |
Lumens: | 180 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Shape: | F15 (Flambeau) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 3.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)