This product has been discontinued.

Undercabinet Light, T8, 24-1/4", 17W, 120V, White
Item #: 493494
Cat #: P7007-30EBS
UPC: 785247172795
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, T8, 17 Watt, 120 Volt, Length: 24-1/4 inch, Color: White
Overview
Undercabinet Light, T8, 17 Watt, 120 Volt, Length: 24-1/4 inch, Color: White
Also known as: 785247172795, P7007-30EBS
Specifications
| Type: | Undercabinet Light |
| Volts AC: | 120 |
| Wattage: | 17 |
| Color: | White |
| Standards: | California Proposition 65 |
| Length: | 24.250 in |
| Type: | Undercabinet Light |
| Wattage: | 17 |
| Standards: | California Proposition 65 |
| Volts AC: | 120 |
| Color: | White |
| Length: | 24.250 in |