Relay, Heavy Duty, Industrial, DC Operated, 8P, 24VDC Coil

Item #: 49352

Cat #: 700DC-P800Z24

UPC: 662073315209

to view pricing and more.
Documents & Guides
Relay, Control, Heavy Duty, Industrial, DC Operated, 8 Normally Open, Contacts, 24 Volt DC Coil *** Rockwell Automation Preferred Product ***

Overview

Relay, Control, Heavy Duty, Industrial, DC Operated, 8 Normally Open, Contacts, 24 Volt DC Coil *** Rockwell Automation Preferred Product ***

Bulletin 700-CF IEC Control Relays provide features required for demanding industrial applications—mechanically linked contacts, timing options, long contact life—in an IEC design.

Also known as: 662073315209, 700DC-P800Z24

Specifications

Type: Control, Heavy Duty, Relay
Volts DC: 24
Poles: 8
Mounting: DIN Rail
Special Program: Rockwell Automation Preferred Product
Type: Control, Heavy Duty, Relay
Poles: 8
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Mounting: DIN Rail