8W PAR20 LED Lamp, 40K

Item #: 493530

Cat #: 8PAR20/END/F25-4000-DIM-AF-6/1

UPC: 046677426149

to view pricing and more.
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 42614-8* 50W Equivalent.

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 42614-8* 50W Equivalent.
Also known as: 046677426149, 8PAR20/END/F25-4000-DIM-AF-6/1

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 425, 470
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 425, 470
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 25°