8W R20 LED Lamp, 27K

Item #: 493531

Cat #: 8R20/END/F90-2700-DIM-6/1

UPC: 046677428815

to view pricing and more.
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 530, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 42881-3* 50W Equivalent. NOTE: * NO LONGER MADE *

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 530, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 42881-3* 50W Equivalent. NOTE: * NO LONGER MADE *
Also known as: 046677428815, 8R20/END/F90-2700-DIM-6/1

Specifications

Lumens: 530
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color: White
Wattage: 8
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 530
Volts AC: 120
Color: White
Shape: R20 (Blown Reflector)
Light Technology: LED
Angle: 25°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes