1.5, 2:1 Thin Wall, 100' Blue, Spool

Item #: 493539

Cat #: FP301-1.5-100-BLUE-SPOOL

UPC: 054007388579

Sign In or Register to view pricing and more.
Documents & Guides
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Overview

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees C). UL Listed, SAE AS23053/5, Class 1, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007388579, FP301-1.5-100-BLUE-SPOOL

Specifications

Length: 100 ft
Color: Blue
Length: 100 ft
Color: Blue