60 Amp Pin & Sleeve Back Box

Item #: 49369

Cat #: BX60-V

UPC: 078477018842

Sign In or Register to view pricing and more.
Documents & Guides
Back Box for Pin & Sleeve Inlets And Receptacles, 60 Amp, IP67, Watertight - Gray.

Overview

Back Box for Pin & Sleeve Inlets And Receptacles, 60 Amp, IP67, Watertight - Gray.

Leviton Application For Pin & Sleeve Inlets And Receptacles Material Valox 357 Size 132.000 MM Height X 118.000 MM Width X 195.000 Depth Color Gray Country Of Origin Sweden Amperage Rating 60 AMP

Also known as: 078477018842, BX60-V

Specifications

Type: Mounting Box
Color: Gray
Type: Mounting Box
Color: Gray