Polypropylene insulated ferrules single

Item #: 493820

Cat #: FSDXL78-8-C

UPC: 074983333790

to view pricing and more.
Documents & Guides
Polypropylene insulated ferrules single wire black DIN color expanded short circuit protection end sleeve, #16 AWG (1.50mm²) Wire Size, 0.32 (8.0mm) Pin Length.

Overview

Polypropylene insulated ferrules single wire black DIN color expanded short circuit protection end sleeve, #16 AWG (1.50mm²) Wire Size, 0.32 (8.0mm) Pin Length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983333790, FSDXL78-8-C

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black