Solid Raceway,PVC,4X2X6',LGRY

Item #: 493821

Cat #: FS4X2LG6

UPC: 074983341504

to view pricing and more.
Panduct® type FS solid wall wiring duct, 4 W x 2 H, 6' length, PVC, light gray.

Overview

Panduct® type FS solid wall wiring duct, 4 W x 2 H, 6' length, PVC, light gray.
Also known as: 074983341504, FS4X2LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC