Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 12" Wide, 20' Long

Item #: 493858
Cat #: 36A09-12-240
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Series 36 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 12" Wide, 12' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth

Overview

Series 36 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 12" Wide, 12' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth
Also known as: 36A09-12-240

Specifications

Width: 12 in
Length: 20 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 20 ft

Customer Reviews

No reviews for this product
(0)