Push Button, Mushroom Head, Momentary, 30mm, No Cap, Operator Only

Item #: 49387

Cat #: 800T-DX

UPC: 662073726791

to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, No Cap, Operator Only, NEMA 4/13

Overview

Push Button, Mushroom Head, Momentary, 30 mm, No Cap, Operator Only, NEMA 4/13
Also known as: 662073726791, 800T-DX

Specifications

Size: 30 mm
Type: Operator Only, Mushroom Head, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Operator Only, Mushroom Head, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4