One-Circuit Feed Through Block, 2.5 MM (# 22 AWG - # 14 AWG) Fuse I

Item #: 494025

Cat #: 1492-JP3FB120

UPC: 884951948334

to view pricing and more.
Documents & Guides
One-Circuit Feed Through Block, 2.5 MM (# 22 AWG - # 14 AWG) Fuse Indication, Black With LED

Overview

One-Circuit Feed Through Block, 2.5 MM (# 22 AWG - # 14 AWG) Fuse Indication, Black With LED

The Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JP3FB120 is a 1492-J IEC terminal block. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951948334, 1492-JP3FB120

Specifications

No Specifications Available