SERIES 1 STRAIGHT

Item #: 494032

Cat #: 156P09-12-144

UPC: 781011703479

to view pricing and more.
Documents & Guides
No Documents Available
BLN 156P09-12-144 SERIES 1 STRAIGHT

Overview

BLN 156P09-12-144 SERIES 1 STRAIGHT
Also known as: 781011703479, 156P09-12-144

Specifications

Wattage: 34
Color Temperature: 5000 (Bright White)
Lumens: 3600
Length: 2 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Lumens: 3600
Type: Linear Fixture
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 2 ft
Light Technology: LED