This product has been discontinued.

LED Luminaire, 35 Watt, 2300 Lumen, 5650K, 120-277V
Item #: 494048
Cat #: MLEDNW703P5BU
UPC: 781381962223
to view pricing and more.
Documents & Guides
LED Luminaire, 35 Watt, 2300 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, Wall Mount, 1 Inch Hubs, Equivalent to 70 Watt HPS
Overview
LED Luminaire, 35 Watt, 2300 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, Wall Mount, 1 Inch Hubs, Equivalent to 70 Watt HPS
Also known as: 781381962223, MLEDNW703P5BU
Specifications
| Wattage: | 35 |
| Lumens: | 2300 |
| Mounting: | Wall |
| Color Temperature: | 5650 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35 |
| Mounting: | Wall |
| Light Technology: | LED |
| Lumens: | 2300 |
| Color Temperature: | 5650 (Bright White) |
| Volts AC Range: | 120 - 277 |