Wireway, 1 inch, Nipple

Item #: 494113

Cat #: F88WN1

UPC: 783510149307

Sign In or Register to view pricing and more.
Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 8.00x8.00x1.00, Material/finish: Steel/gray

Overview

Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 8.00x8.00x1.00, Material/finish: Steel/gray

Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510149307, F88WN1

Specifications

IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Width: 8 in
Height: 8 in