Wireway, 2 inch, Nipple

Item #: 494114
Cat #: F88WN2
UPC: 783510149406
Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 8.00x8.00x2.00, Material/finish: Steel/gray

Overview

Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 8.00x8.00x2.00, Material/finish: Steel/gray
Also known as: 783510149406, F88WN2

Specifications

IP/NEMA Rating: IP54, 12
Product Width: 8 in
Material: Steel
Product Height: 8 in
IP/NEMA Rating: IP54, 12
Material: Steel
Product Width: 8 in
Product Height: 8 in

Customer Reviews

No reviews for this product
(0)