Clear, 1/2" Diameter, 48" Long

Item #: 494168
Cat #: FP301-1/2-48-CLEAR-12-PCS
UPC: 051128595923
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: 0.500", Recovered Insulation Diameter: 0.250", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.
Also known as: 051128595923, FP301-1/2-48-CLEAR-12-PCS

Specifications

Diameter: 1/2 in
Color: Clear
Material: Polyolefin
Volts AC: 600
Length: 48 in
Diameter: 1/2 in
Material: Polyolefin
Length: 48 in
Color: Clear
Volts AC: 600

Customer Reviews

No reviews for this product
(0)